Shop All Sanding Belts
Norton Abrasives
Sanding Belt, Coated, Ceramic, 120 Grit, Medium, Blaze R980P, Blaze
Mfr # 66261038660
Zoro # G208655924
product price: $5.99
/ea
Sold in multiples of 50 for $299.50
$299.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 120
- Grade Medium
- Series Blaze R980P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261038660
- Zoro # G208655924
- UPC # 662610386600
- Country of Origin United States
- Category Sanding Belts
Dimensions
Overall Width | 1 in |
Overall Length | 42 in |
Belt Width x Length | 1 in W x 42 in L |
Belt Dimensions | 1x42 |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series Blaze R980P, Grade Medium, Overall Length 42 in, Overall Width 1 in, Resistance Properties Fray, Backing Material Polyester, Backing Weight Y, Flexibility Type Regular, Bond Type Resin, Color Blaze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Emery Cloth Bench Roll, 120 Grit (71804)
- ZORO SELECT Carbon Steel Wool Reel, Super Fine (2KJL4)
- ZORO SELECT Grinding Wheel, T1, 6x1/2x1, SC, 100 G (66253440501)
- 3M 6" x 3-7/8" Heavy Duty Final Stripping Pads, PK 2 (10113)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 100 Grit, Medium, SG R981 (78072745021)
- NORTON ABRASIVES Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, 320 Grit, Very Fine, Rapid Prep, Blue (66261055311)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 100 Grit, Medium, Blaze R980P, Blaze (66261041380)
- NORTON ABRASIVES Sanding Belt, 3 in W, 21 in L, Non-Woven, Aluminum Oxide, 36 Grit, Extra Coarse, Rapid Prep, Black (66623333584)
- NORTON ABRASIVES Sanding Belt, Coated, Aluminum Oxide, 80 Grit, Coarse, R228 Metalite (78072721285)
- NORTON ABRASIVES Sanding Belt, 3/4 in W, 20 1/2 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon (66261003260)
- DYNABRADE Belt, 80G, 1/2"X24" (91438)
- Norton Abrasives Sanding Belts