Shop All Sanding Belts
Norton Abrasives
Sanding Belt, Coated, Ceramic, 120 Grit, Medium, Blaze R980P, Blaze
Mfr # 66254475215
Zoro # G308655862
Sold in multiples of 50 for $107.50
$107.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 120
- Grade Medium
- Series Blaze R980P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66254475215
- Zoro # G308655862
- UPC # 662544752151
- Country of Origin United States
- Category Sanding Belts
Dimensions
Overall Length | 18 in |
Overall Width | 1/8 in |
Belt Dimensions | 1/8x18 |
Belt Width x Length | 1/8 in W x 18 in L |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series Blaze R980P, Grade Medium, Overall Length 18 in, Overall Width 1/8 in, Resistance Properties Fray, Backing Material Polyester, Backing Weight Y, Flexibility Type Regular, Bond Type Resin, Color Blaze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Disc, Abrasive Ceramic, 5" dia (66254461510)
- OSBORN Knot White Wheel Brush, Brass (0002609300)
- NORTON ABRASIVES Sanding Disc, 12in. dia., Med, 60Grit (66261138322)
- ZORO SELECT Sanding Disc, 4-1/2" dia., Nylon Mesh (05539554560)
- NORTON ABRASIVES Sanding Belt, 3/4 in W, 20 1/2 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep, Brown (66261083899)
- NORTON ABRASIVES 3 in W, 18 in L, Coated, Zirconia Alumina, 80 Grit, Coarse (7660702230)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 100 Grit, Medium, Blaze R980P, Blaze (66261042203)
- NORTON ABRASIVES Sanding Belt, 2 1/2 in W, 60 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Rapid Prep, Blue (66623333534)
- NORTON ABRASIVES Sanding Belt, 1 in W, 42 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Rapid Prep, Blue (66623333521)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 60 Grit, Coarse, Blaze R980P, Blaze (69957347249)
- SUNGOLD ABRASIVES Sanding Belt, 4 in. W, 24 in. L, 220 Grit (87.04.024.220)
- Norton Abrasives Sanding Belts