Shop All Sanding Belts
Norton Abrasives
Sanding Belt, Coated, Aluminum Oxide, 80 Grit, Coarse, R228 Metalite
Mfr # 78072721285
Zoro # G708655875
Sold in multiples of 10 for $36.50
$36.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 80
- Grade Coarse
- Series R228 Metalite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 78072721285
- Zoro # G708655875
- UPC # 780727212855
- Country of Origin United States
- Category Sanding Belts
Dimensions
Overall Length | 60 in |
Overall Width | 2 in |
Belt Width x Length | 2 in W x 60 in L |
Belt Dimensions | 2x60 |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series R228 Metalite, Grade Coarse, Overall Length 60 in, Overall Width 2 in, Resistance Properties Fray, Backing Material Cotton, Backing Weight X, Flexibility Type Regular, Belt Joint Type Butt Joint
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMT Diamond Sharpener, Coarse, 3-1/4in. L (D3C)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1-1/4, AO, 60G, PK5 (66252837421)
- MIRKA Pad Saver, 6" Grip, PK2 (9956RP)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-002937)
- NORTON ABRASIVES Sanding Belt, 1 in W, 42 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Rapid Prep, Blue (66623333521)
- NORTON ABRASIVES Sanding Belt, 1/4 in W, 18 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Rapid Prep, Blue (66623333511)
- NORTON ABRASIVES Sanding Belt, Coated, Zirconia Alumina, 100 Grit, Medium, BlueFire R823P, Blue (66261038911)
- NORTON ABRASIVES Sanding Belt, Non-Woven, Aluminum Oxide, Coarse, Bear-Tex Rapid Prep (69957392606)
- NORTON ABRASIVES Sanding Belt, 1 in W, 30 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green (66623333431)
- NORTON ABRASIVES Sanding Belt, 1 in W, 30 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Rapid Prep, Green (66261001972)
- MBL V BELT 1/2"" X 47"" (4L470A)
- Norton Abrasives Sanding Belts