Shop All Sanding Belts
Norton Abrasives
Sanding Belt, Coated, Aluminum Oxide, 60 Grit, Coarse, R228 Metalite
Mfr # 78072722095
Zoro # G108655963
product price: $6.29
/ea
Sold in multiples of 10 for $62.90
$62.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 60
- Grade Coarse
- Series R228 Metalite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072722095
- Zoro # G108655963
- UPC # 780727220959
- Country of Origin United States
- Category Sanding Belts
Dimensions
Overall Width | 4 in |
Overall Length | 36 in |
Belt Width x Length | 4 in W x 36 in L |
Belt Dimensions | 4x36 |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series R228 Metalite, Grade Coarse, Overall Length 36 in, Overall Width 4 in, Resistance Properties Heat, Backing Material Cotton, Backing Weight X, Flexibility Type Regular, Belt Joint Type Butt Joint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., SiC Fine (W) 3SF (48292)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 18 in L, 50 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727994)
- SCOTCH-BRITE Clean and Strip Disc, 8inxNH S XCS, 15/p (CS-DC)
- ZORO SELECT DepressedGrindWhl, 5/8"-11CN, ThreadHle (66252850555)
- NORTON ABRASIVES Cloth Sanding Belt, 4x24", AO, 50 Grit, Package Quantity 5, 4" W, 24" L, Aluminum Oxide, 50 Grit (07660701744)
- NORTON ABRASIVES Sanding Belt, 4 in W, 24 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Rapid Prep, Blue (66623333545)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 80 Grit, Coarse, SG R981 (78072764439)
- NORTON ABRASIVES Sanding Belt, 4 in W, 24 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green (66623333453)
- NORTON ABRASIVES Sanding Belt, 4 in W, 24 in L, Non-Woven, Aluminum Oxide, 80 Grit, Coarse, Rapid Prep, Brown (66254495931)
- NORTON ABRASIVES Sanding Belt, 3/4 in W, 20 1/2 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep (66623333427)
- SCOTCH-BRITE Sanding Belt, 25 in W, 60 in L, Non-Woven, Aluminum Oxide, Medium, SC-BL, Maroon (7010294900)
- Norton Abrasives Sanding Belts