Shop All Sanding Belts
Norton Abrasives
Sanding Belt, Coated, Aluminum Oxide, 36 Grit, Coarse, R228 Metalite
Mfr # 78072722840
Zoro # G8681502
product price: $326.99
/pk 10, $32.70/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 36
- Grade Coarse
- Series R228 Metalite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072722840
- Zoro # G8681502
- UPC # 780727228405
- Country of Origin United States
- Category Sanding Belts
Dimensions
Overall Length | 70 1/2 in |
Belt Width x Length | 10 in W x 70 1/2 in L |
Belt Dimensions | 10x70-1/2 |
Overall Width | 10 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 36 |
Grade | Coarse |
Series | R228 Metalite |
Backing Weight | X |
Backing Material | Cotton |
Abrasive Grade | Extra Coarse |
Type - Grade | Coated - Coarse |
Abrasive Type - Grade - Grit | Coated - 36 / P36 |
Coating Coverage | Closed |
Belt Joint Type | Butt Joint |
Backing Material & Wt | X Wt Cotton |
Type - Backing material-wt - flexibility | Coated - X Wt Cotton |
Type - Grit | Coated - 36 |
Belt Backing | X Wt Cloth |
Abrasive Grit | 36 / P36 |
Belt Grit | 36 |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series R228 Metalite, Grade Coarse, Overall Length 70 1/2 in, Overall Width 10 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE ABRASIVE PRODUCTS Econoline Glass Bead (526000B-50)
- CONTINENTAL ABRASIVES 5" x 7/8" 40 Grit T27 Zirconia Standard Flap Disc (F-5050407)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 29, 7" Dia, 1/8" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (27511)
- SHAVIV Deburring Replacement Blade, E 110P (151-29039)
- NORTON ABRASIVES Sanding Belt, 6 in W, 48 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep, Brown (66261055330)
- NORTON ABRASIVES Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep, Brown (66261002111)
- NORTON ABRASIVES Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green (66623333426)
- NORTON ABRASIVES Sanding Belt, 1 in W, 30 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Rapid Prep, Green (66261001972)
- NORTON ABRASIVES Sanding Belt, 1 in W, 30 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green (66623333431)
- NORTON ABRASIVES SAND BELT CLENG STCK 6""L (07660701717)
- 3M Utility Cloth Roll 211K, 2inx50yd240 J-w (7000118348)
- Norton Abrasives Sanding Belts