Shop All Sanding Belts
Norton Abrasives
Sanding Belt, Coated, Aluminum Oxide, 100 Grit, Medium, R228 Metalite
Mfr # 78072722565
Zoro # G608655920
product price: $8.19
/ea
Sold in multiples of 10 for $81.90
$81.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 100
- Grade Medium
- Series R228 Metalite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072722565
- Zoro # G608655920
- UPC # 780727225657
- Country of Origin United States
- Category Sanding Belts
Dimensions
Overall Length | 48 in |
Overall Width | 6 in |
Belt Dimensions | 6x48 |
Belt Width x Length | 6 in W x 48 in L |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 100, Series R228 Metalite, Grade Medium, Overall Length 48 in, Overall Width 6 in, Resistance Properties Fray, Backing Material Cotton, Backing Weight X, Flexibility Type Regular, Belt Joint Type Butt Joint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Crimped Wire Wheel Brush, 3", 0001105600 (0001105600)
- MIRKA Jepuflex Antistatic 3" X 75' Grip P150 (44-325-150)
- ALLWAY Sanding Block Wet/Dry Fine (FF)
- CLEMCO Nozzle, No.5, Rubber Jacket, 1-1/4" Thread (23515)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 24 Grit, Extra Coarse, Blaze R980P, Blaze (66254433969)
- NORTON ABRASIVES Sanding Belt, Coated, Zirconia Alumina, 40 Grit, Extra Coarse, BlueFire R887D, Blue (66254444193)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 100 Grit, Medium, Blaze R980P, Blaze (66261042203)
- NORTON ABRASIVES Sanding Belt, 3 1/2 in W, 15 1/2 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep (66261055324)
- NORTON ABRASIVES Sanding Belt, 1 in W, 42 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green (66623333432)
- NORTON ABRASIVES Cloth Sanding Belt, 3x21", AO, 80 Grit, Package Quantity 5, 3" W, 21" L, Aluminum Oxide, 80 Grit (07660702064)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Super Fine, Blendex (07H365)
- Norton Abrasives Sanding Belts