Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 8 in W, 19 in L, P24 Grit, Extra Coarse, Aluminum Oxide, Neon R766, Black
Mfr # 66261104959
Zoro # G4429387
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Length 19 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261104959
- Zoro # G4429387
- UPC # 662611049597
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 8 in |
Length | 19 in |
Belt Dimensions | 8x19 |
Overall Width | 8 in |
Belt Width x Length | 8 in W x 19 in L |
Overall Length | 19 in |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P24, Series Neon R766, Grade Extra Coarse, Overall Length 19 in, Overall Width 8 in, Resistance Properties Water, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Bond Type Resin, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH 1/2" NPT to 1/4" NPT Adapter (900997-A)
- SHAVIV Disposable Deburring Tool, E Series (155-29190)
- UNITED ABRASIVES/SAIT SAIT 23150 Saitech Ultimate Performance™ Thin High Speed Cut-Off Wheels 3" x .035" x 3/8", 1-Pack (23150)
- WEILER 8" Narrow Face Crimped Wire Wheel, .008" Steel Fill, 5/8" Arbor Hole (1145)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957344423)
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072736062)
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 80 Grit, Medium, Zirconia Alumina, R283 Metalite, Brown (78072710882)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 40 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P (78072726905)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 40 Grit, Extra Coarse, Ceramic, R981 SG, Red (78072766018)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728565)
- VSM Abrasive Belt, 320 Grit, AO, 4 x 118", PK10, Coated, 4" W, 118" L, 320 Grit, Extra Fine, Aluminum Oxide (29623)
- Norton Abrasives Coated Sanding Belts