Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 8 in W, 107 in L, 80 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown
Mfr # 78072722775
Zoro # G5165736
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Length 107 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072722775
- Zoro # G5165736
- UPC # 780727227750
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 8 in |
Length | 107 in |
Overall Length | 107 in |
Belt Width x Length | 8 in W x 107 in L |
Belt Dimensions | 8x107 |
Overall Width | 8 in |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series R228 Metalite, Grade Coarse, Overall Length 107 in, Overall Width 8 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Blast Media, Alum. Oxide, 60 Grit, 50 lb. (522060Z-50)
- MIRKA Sanding Belt, 2-1/2" W, 14" L, 180 Grit, Abranet (AB-2.5-14-180T)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 60 Grit (71-10915HEW)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000121082)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Coarse, Ceramic, R981 SG, Red (78072718705)
- NORTON ABRASIVES Sanding Belt, Coated, 1 1/8 in W, 21 in L, 80 Grit, Medium, Ceramic, Blaze R980P, Orange (66261010042)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 40 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (69957398027)
- NORTON ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 60 Grit, Coarse, Aluminum Oxide, R215 Metalite (78072722000)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727122)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Medium, Zirconia Alumina, R823P Bluefire, Blue (78072728564)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 60 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721325)
- Norton Abrasives Coated Sanding Belts