Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 8 in W, 107 in L, 60 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown
Mfr # 78072722780
Zoro # G5165255
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Length 107 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 78072722780
- Zoro # G5165255
- UPC # 780727227804
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 8 in |
Length | 107 in |
Overall Length | 107 in |
Belt Dimensions | 8x107 |
Belt Width x Length | 8 in W x 107 in L |
Overall Width | 8 in |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series R228 Metalite, Grade Coarse, Overall Length 107 in, Overall Width 8 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"x1" Tree Radius End Carbide Burr 1/4 Shank (DULSF5)
- PFERD P.O.P. 4" Knot Mini Bevel Brush - .020 CS Wire, 5/8-11 Thread (82202P)
- SHAVIV Glo-Burr Blue Handle With B11 Blade (155-00273)
- CGW ABRASIVES Sanding Disc, 2 R/O, 2-PLY, AO, 120G (59531)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728935)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 180 Grit, Fine, Zirconia Alumina, BlueFire R823P, Blue (78072728682)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 50 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727101)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728619)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728686)
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 40 Grit, Coarse, Zirconia Alumina, R283 Metalite, Brown (78072711704)
- VSM Abrasive Belt, 40 Grit, Zirc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 40 Grit, Coarse, Zirconia, ZK713X (113427)
- Norton Abrasives Coated Sanding Belts