Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 6 in W, 89 in L, 100 Grit, Medium, Aluminum Oxide, R215 Metalite, Brown
Mfr # 07660760063
Zoro # G5638604
product price: $280.99
/pk 10, $28.10/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6 in
- Length 89 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 07660760063
- Zoro # G5638604
- UPC # 076607600639
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 6 in |
Length | 89 in |
Overall Width | 6 in |
Belt Width x Length | 6 in W x 89 in L |
Overall Length | 89 in |
Belt Dimensions | 6x89 |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Open, Grit 100, Series R215 Metalite, Grade Medium, Overall Length 89 in, Overall Width 6 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 40 Grit (7100104925)
- 3M 3M„¢ Scotch-Brite„¢ EXL Deburring Wheel 8" x 1" x 3" Silicon Carbide 9S FIN (7000000738)
- NORTON ABRASIVES Abrasive Roll, 30 ft. L, Medium, 60 Grit (69957305952)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A-COOL, 80 Grit (40312)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 120 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072721225)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 120 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072721580)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 40 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (69957398030)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 24 in L, 80 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727934)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 220 Grit, Very Fine, Aluminum Oxide, R228 Metalite, Brown (78072720871)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 42 in L, 80 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072743932)
- VSM Abrasive Belt, 40 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 40 Grit, Coarse, Aluminum Oxide, Brown (47019)
- Norton Abrasives Coated Sanding Belts