Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 6 in W, 60 in L, 80 Grit, Medium, Zirconia Alumina, R823P Bluefire, Blue
Mfr # 78072728955
Zoro # G5165264
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Length 60 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072728955
- Zoro # G5165264
- UPC # 780727289550
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 6 in |
Length | 60 in |
Overall Width | 6 in |
Overall Length | 60 in |
Belt Width x Length | 6 in W x 60 in L |
Belt Dimensions | 6x60 |
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series BlueFire R823P, Grade Coarse, Overall Length 60 in, Overall Width 6 in, Backing Material Polyester, Backing Weight X, Belt Joint Type Butt Joint, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Hand Pad, Alum. Oxide, Maroon, VF (66261084700)
- GORDON BRUSH 4x19 Row 0.013" CS Wire, 13-3/4" Curved Wood Handle Scratch Brush (414CSG)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442960)
- PFERD 3/4" x 3/8" Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide - 60 Grit (45154)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 40 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P (78072726905)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 40 Grit, Extra Coarse, Ceramic, R981 SG, Red (78072766018)
- NORTON ABRASIVES Sanding Belt, Coated, 1 1/2 in W, 60 in L, 100 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072765077)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 24 in L, 80 Grit, Medium, Ceramic, R980P Blaze, Orange (63642596940)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 60 Grit, Coarse, Ceramic, R981 SG, Red (78072745691)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728821)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 60 in L, 120 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072787840)
- Norton Abrasives Coated Sanding Belts