Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 6 in W, 60 in L, 40 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P
Mfr # 78072727762
Zoro # G5165273
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Length 60 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072727762
- Zoro # G5165273
- UPC # 780727277625
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 6 in |
Length | 60 in |
Belt Dimensions | 6x60 |
Overall Length | 60 in |
Belt Width x Length | 6 in W x 60 in L |
Overall Width | 6 in |
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 40, Series BlueFire R821P, Grade Extra Coarse, Overall Length 60 in, Overall Width 6 in, Backing Material Cotton, Backing Weight Y, Belt Joint Type Butt Joint, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC114400BC FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 400 Grit, Boron Carbide (BC) (BC114400BC)
- PFERD Hand Deburrer Handle - Model H 4 (19500)
- NORTON ABRASIVES Sanding Belt, Coated, Zirconia Alumina, 80 Grit, Coarse, BlueFire R823P, Blue (78072765086)
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Medium Radius (67200)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072727554)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 24 in L, 60 Grit, Medium, Aluminum Oxide, R215 Metalite, Brown (78072727935)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Medium, Ceramic, R980P Blaze, Orange (69957398025)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 60 Grit, Coarse, Aluminum Oxide, R215 Metalite, Brown (78072727945)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072726902)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 40 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (69957398021)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 132 in L, 50 Grit, Coarse, Ceramic, Predator, Yellow (71-020132004-1)
- Norton Abrasives Coated Sanding Belts