Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue
Mfr # 78072728935
Zoro # G5190561
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Length 48 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072728935
- Zoro # G5190561
- UPC # 780727289352
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 6 in |
Length | 48 in |
Belt Width x Length | 6 in W x 48 in L |
Overall Width | 6 in |
Belt Dimensions | 6x48 |
Overall Length | 48 in |
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series BlueFire R823P, Grade Coarse, Overall Length 48 in, Overall Width 6 in, Backing Material Polyester, Backing Weight X, Belt Joint Type Butt Joint, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO CutOff Wheel, A60XL, 4-1/2"x.045"x7/8" (655332000)
- FLEX-HONE TOOL BC151624 FLEX-HONE, 0.938" (23.8mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC151624)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 7/8 (66623399142)
- RAYTECH Vibratory Tumbler System, 0.10 cu.ft. (23009R)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Medium, Zirconia Alumina, R821P BlueFire, Blue (78072727695)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 80 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957398029)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 240 Grit, Very Fine, Aluminum Oxide, R228 Metalite, Brown (78072722545)
- NORTON ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 80 Grit, Coarse, Aluminum Oxide, R215 Metalite (78072721995)
- NORTON ABRASIVES Sanding Belt, Coated, 1 1/2 in W, 60 in L, 50 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072726991)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 36 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (69957345196)
- ARC ABRASIVES Sanding Belt, Coated, 1 1/8 in W, 21 in L, 100 Grit, Fine, Aluminum Oxide, AO/X GP, Brown (11-7020807)
- Norton Abrasives Coated Sanding Belts