Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange
Mfr # 69957344422
Zoro # G5165167
original price:
$48.45
6% off
new price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Length 48 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 69957344422
- Zoro # G5165167
- UPC # 699573444221
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 6 in |
Length | 48 in |
Belt Dimensions | 6x48 |
Overall Length | 48 in |
Belt Width x Length | 6 in W x 48 in L |
Overall Width | 6 in |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series Blaze R980P, Grade Coarse, Overall Length 48 in, Overall Width 6 in, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (60440098188)
- WEILER Crimped Wire Cup Brush, 3" Dia., 0.014" (93243)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, WA46-I-V (34794)
- ZORO SELECT Fiber Disc, 7", 7/8" Hole Mount, Brown, PK25 (78072775467)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728568)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 120 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072721580)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 150 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072744018)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 36 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072780491)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728931)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957398023)
- VSM Abrasive Belt, 40 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 40 Grit, Coarse, KK711X, Brown (1242)
- Norton Abrasives Coated Sanding Belts