Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 6 in W, 48 in L, 180 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown
Mfr # 78072722550
Zoro # G2773111
original price:
$12.85
5% off
new price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Length 48 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072722550
- Zoro # G2773111
- UPC # 780727225503
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 6 in |
Length | 48 in |
Belt Width x Length | 6 in W x 48 in L |
Belt Dimensions | 6x48 |
Overall Width | 6 in |
Overall Length | 48 in |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 180, Series R228 Metalite, Grade Fine, Overall Length 48 in, Overall Width 6 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Belt, Coated, 3 in W, 21 in L, P80 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775813)
- DEWALT 4-1/2 X .045" X 7/8" Type 27 Metal/ Stainless Cutting Wheel (DWA8957F)
- DREMEL Diamond Wheel Point, 5/64 in. (7134)
- ARC ABRASIVES Belt Ao/X Gp 6 X 89 80, 6" W, 89" L, Aluminum Oxide, 80 Grit, AO/X GP (7103508906)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 40 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite (78072721605)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 220 Grit, Very Fine, Aluminum Oxide, R228 Metalite (78072721565)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727121)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 80 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957398032)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 40 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite, Brown (78072722679)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957398023)
- VSM Abrasive Belt, 36 Grit, AO, 1-1/2x72", PK10, Coated, 1-1/2" W, 72" L, 36 Grit, Very Coarse, KK711X (1125)
- Norton Abrasives Coated Sanding Belts