Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 6 in W, 108 in L, 80 Grit, Coarse, Aluminum Oxide, R215 Metalite, Brown
Mfr # 07660760082
Zoro # G5593244
product price: $267.99
/pk 10, $26.80/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Length 108 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 07660760082
- Zoro # G5593244
- UPC # 076607600820
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 6 in |
Length | 108 in |
Overall Length | 108 in |
Belt Width x Length | 6 in W x 108 in L |
Belt Dimensions | 6x108 |
Overall Width | 6 in |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Open, Grit 80, Series R215 Metalite, Grade Coarse, Overall Length 108 in, Overall Width 6 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Cut-Off Wheel, 60 Grit (90047)
- ECONOLINE Glove, 24 In.L, Universal, Pr (412002)
- OSBORN Composite Wheel Brush, Aggressive, 6" (0004062300)
- FLEX-HONE TOOL BC21212 FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC21212)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 60 Grit, Coarse, Ceramic, R981 SG, Red (78072718704)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 50 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727696)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 36 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072780491)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 50 Grit, Coarse, Zirconia Alumina, R821P BlueFire, Blue (78072727233)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072732289)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 24 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R255 Metalite, Brown (78072781847)
- VSM Abrasive Belt, 24 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 24 Grit, Extra Coarse, Zirconia, Blue (127060)
- Norton Abrasives Coated Sanding Belts