Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 4 in W, 90 in L, 80 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown
Mfr # 78072766210
Zoro # G5836293
product price: $171.99
/pk 10, $17.20/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 90 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072766210
- Zoro # G5836293
- UPC # 780727662100
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 4 in |
Length | 90 in |
Belt Dimensions | 4x90 |
Belt Width x Length | 4 in W x 90 in L |
Overall Length | 90 in |
Overall Width | 4 in |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series R228 Metalite, Grade Coarse, Overall Length 90 in, Overall Width 4 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC25824 FLEX-HONE, 2.625" (66.7mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC25824)
- GLASS RENU GlassRenu White Backing Pad 5 Inch (106-1115)
- MAKITA GRINDING WHEEL 6"X1/4"X7/8" 36G (MPA-95978)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 100 Grit, Medium, Ceramic, Blaze R980P, Orange (66261055516)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, 40 Grit, Coarse, Aluminum Oxide, R283 Metalite, Brown (78072727557)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 40 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite, Brown (78072722679)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 40 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P (78072727102)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 100 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072721585)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 60 Grit, Coarse, Aluminum Oxide, R215 Metalite, Brown (78072727960)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 150 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072744018)
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072771323)
- Norton Abrasives Coated Sanding Belts