Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 4 in W, 54 in L, 60 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown
Mfr # 78072722170
Zoro # G5165133
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 54 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 78072722170
- Zoro # G5165133
- UPC # 780727221703
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 4 in |
Length | 54 in |
Belt Width x Length | 4 in W x 54 in L |
Overall Width | 4 in |
Overall Length | 54 in |
Belt Dimensions | 4x54 |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series R228 Metalite, Grade Coarse, Overall Length 54 in, Overall Width 4 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Fleece Nonwoven Belts, Open, Medium, Red (49002)
- NORTON ABRASIVES Flap Disc, Fine, Grit 120, TY 2, 2in, Blaze (77696090159)
- CGW ABRASIVES CutOff Whl, 4x1/16x1/4, T1, A60-R-BF (45088)
- NORTON ABRASIVES CutOff Wheel, Gemini Metal, 14"x.125"x20mm (66252835386)
- NORTON ABRASIVES Sanding Belt, Coated, 1 1/2 in W, 60 in L, 50 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072726991)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 132 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957344958)
- NORTON ABRASIVES Sanding Belt, Coated, 10 in W, 70 1/2 in L, 60 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072722825)
- NORTON ABRASIVES Sanding Belt, Coated, 1 1/8 in W, 21 in L, 80 Grit, Medium, Ceramic, Blaze R980P, Orange (66261010042)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 80 Grit, Coarse, Ceramic, R981 SG, Red (78072718709)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 120 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072721580)
- ARC ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 60 Grit, Medium, Ceramic, Predator, Yellow (71-040024005)
- Norton Abrasives Coated Sanding Belts