Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 4 in W, 54 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue
Mfr # 78072727518
Zoro # G5660191
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 54 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 78072727518
- Zoro # G5660191
- UPC # 780727275188
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 4 in |
Length | 54 in |
Overall Length | 54 in |
Belt Width x Length | 4 in W x 54 in L |
Overall Width | 4 in |
Belt Dimensions | 4x54 |
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series BlueFire R821P, Grade Coarse, Overall Length 54 in, Overall Width 4 in, Backing Material Cotton, Backing Weight Y, Belt Joint Type Butt Joint, Color Blue, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, Medium, 60 Grit, 5" dia. (66261132142)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x3/8x3, FN (7000046064)
- ARC ABRASIVES Sanding Belt, Coated, 1 1/8 in W, 21 in L, 150 Grit, Fine, Aluminum Oxide, AO/X GP, Brown (11-7020809)
- NORTON ABRASIVES Sandpaper Sheet, Med, 60 Grit, PK20 (07660768175)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 180 Grit, Very Fine, Zirconia Alumina, R823P Bluefire, Blue (78072728586)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 80 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727959)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072709590)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957398028)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 21 in L, 60 Grit, Medium, Aluminum Oxide, R215 Metalite, Brown (78072727925)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Coarse, Ceramic, R981 SG, Red (78072718708)
- VSM Abrasive Belt, 80 Grit, Zirc, 25 x 60", PK2, Coated, 25" W, 60" L, 80 Grit, Medium, Zirconia, ZK713X (138266)
- Norton Abrasives Coated Sanding Belts