Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 4 in W, 48 in L, 120 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown
Mfr # 78072766417
Zoro # G5804391
product price: $115.99
/pk 10, $11.60/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 48 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072766417
- Zoro # G5804391
- UPC # 780727664173
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 4 in |
Length | 48 in |
Belt Dimensions | 4x48 |
Belt Width x Length | 4 in W x 48 in L |
Overall Width | 4 in |
Overall Length | 48 in |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series R228 Metalite, Grade Medium, Overall Length 48 in, Overall Width 4 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fiber Disc, 4-1/2", 7/8" Hole Mount, PK25 (78072775453)
- SCOTCH-BRITE Unitized Wheel, 2 Diax1/4 Wx1/4, SC, FN (61500060266)
- WESTWARD End Brush, Max. RPM 22,000, 1-1/8 in. W (88401)
- SCOTCH-BRITE EXL Deburring Wheel, 12inx4inx5 in 9S FI (XL-WL)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Coarse, Ceramic, R981 SG, Red (78072718705)
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 100 Grit, Fine, Zirconia Alumina, R283 Metalite, Brown (78072710243)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 100 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728823)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 89 in L, 80 Grit, Medium, Aluminum Oxide, R215 Metalite, Brown (07660760062)
- NORTON ABRASIVES Sanding Belt, Coated, 25 in W, 60 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (69957328115)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957398022)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 50 Grit, Coarse, Ceramic, R981 SG, Red (78072718714)
- Norton Abrasives Coated Sanding Belts