Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 4 in W, 48 in L, 100 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown
Mfr # 78072769216
Zoro # G5646645
product price: $113.99
/pk 10, $11.40/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 48 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072769216
- Zoro # G5646645
- UPC # 780727692169
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 4 in |
Length | 48 in |
Belt Width x Length | 4 in W x 48 in L |
Overall Length | 48 in |
Overall Width | 4 in |
Belt Dimensions | 4x48 |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 100, Series R228 Metalite, Grade Medium, Overall Length 48 in, Overall Width 4 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 23099 A60S General Purpose Cut-Off Wheels (Type 1/Type 41 Flat) 4" x .045" x 5/8" (23099)
- 3M Cartridge Roll (7100080025)
- DRILL AMERICA 1/4"x3/4" Cone Pointed End Carbide Burr 1/4" Shank (DULSM2)
- RAYTECH Manual Separating Screen, 3/4 In (23-211)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, P40 Grit, Extra Coarse, Aluminum Oxide, R283 Metalite (78072781797)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 18 in L, P60 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072771000)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 18 in L, P40 Grit, Extra Coarse, Aluminum Oxide, R283 Metalite (66254491543)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 80 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072722660)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 320 Grit, Extra Fine, Aluminum Oxide, R228 Metalite, Brown (78072721308)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957398031)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Medium, Ceramic, 947A, Maroon (60410012821)
- Norton Abrasives Coated Sanding Belts