Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 4 in W, 36 in L, 50 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue
Mfr # 78072727475
Zoro # G2632752
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 36 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 78072727475
- Zoro # G2632752
- UPC # 780727274754
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 4 in |
Length | 36 in |
Overall Width | 4 in |
Overall Length | 36 in |
Belt Dimensions | 4x36 |
Belt Width x Length | 4 in W x 36 in L |
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 50, Series BlueFire R821P, Grade Coarse, Overall Length 36 in, Overall Width 4 in, Backing Material Cotton, Backing Weight Y, Belt Joint Type Butt Joint, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buffing Wheel, Spiral Sewn, 6 In Dia. (5A724)
- PFERD Large Polishing Paste Bar, Green - Pre-polish for Stainless and Steel (48760)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 12 in L, 80 Grit, Medium, Ceramic, 984F, Maroon (60440268351)
- NORTON ABRASIVES Resin Mounted Point, 1 x 2-3/4in, 30G (61463616460)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 50 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072720905)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 89 in L, 60 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072782916)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728619)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957345486)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 18 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072773764)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 80 Grit, Coarse, Ceramic, R981 SG, Red (78072718709)
- VSM Abrasive Blt, 100 G, Cer, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 100 Grit, Fine, Ceramic, XK870X (283702)
- Norton Abrasives Coated Sanding Belts