Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 4 in W, 36 in L, 120 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown
Mfr # 78072727957
Zoro # G2482697
original price:
$6.69
5% off
new price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 36 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072727957
- Zoro # G2482697
- UPC # 780727279575
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 4 in |
Length | 36 in |
Belt Width x Length | 4 in W x 36 in L |
Overall Length | 36 in |
Belt Dimensions | 4x36 |
Overall Width | 4 in |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Open, Grit 120, Series R255 Metalite, Grade Medium, Overall Length 36 in, Overall Width 4 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC7M240AO FLEX-HONE, 0.276" (7mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO) (BC7M240AO)
- GATOR GRIT Gator 19 in. L X 8 in. W Aluminum Oxide Sanding Belt 60 Grit Coarse 1 pc (6242)
- 3M Paper Disc Roll, 220 Roll, 5 in. Dia (01423)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 13 180, 3/8" W, 13" L, Aluminum Oxide, 180 Grit, AO/X GP (7005810)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 80 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957398026)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P (78072728560)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 220 Grit, Very Fine, Aluminum Oxide, R228 Metalite, Brown (78072722546)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 89 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072764469)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite, Brown (78072722680)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 50 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072720905)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727983)
- Norton Abrasives Coated Sanding Belts