Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 4 in W, 24 in L, 80 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown
Mfr # 78072727944
Zoro # G3503297
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 24 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072727944
- Zoro # G3503297
- UPC # 780727279445
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 4 in |
Length | 24 in |
Overall Width | 4 in |
Belt Width x Length | 4 in W x 24 in L |
Overall Length | 24 in |
Belt Dimensions | 4x24 |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Open, Grit 80, Series R255 Metalite, Grade Coarse, Overall Length 24 in, Overall Width 4 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 5" Zirconia Alumina Cloth PSA Disc, 60 Grit (30441ZA)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P600 G, AlO, PK100 (66261131622)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 89 in L, 80 Grit, Medium, Aluminum Oxide, R215 Metalite, Brown (07660760062)
- VSM Abrasive Belt, 220 Grit, AO, 1 x 30", PK10, Coated, 1" W, 30" L, 220 Grit, Very Fine, Aluminum Oxide (51872)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 54 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727518)
- NORTON ABRASIVES Sanding Belt, Coated, 1 1/8 in W, 21 in L, 80 Grit, Medium, Ceramic, Blaze R980P, Orange (66261010042)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 60 in L, 80 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072784685)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 21 in L, 40 Grit, Extra Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727927)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 60 Grit, Medium, Zirconia Alumina, R821P BlueFire, Blue (78072726903)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 50 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957344982)
- VSM Abrasive Belt, 80 Grit, SC, 3 x 18", PK10, Coated, 3" W, 18" L, 80 Grit, Medium, Silicon Carbide, Black (209789)
- Norton Abrasives Coated Sanding Belts