Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 3/8 in W, 13 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon
Mfr # 78072771323
Zoro # G5636872
product price: $40.69
/pk 50, $0.81/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/8 in
- Length 13 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072771323
- Zoro # G5636872
- UPC # 780727713239
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 3/8 in |
Length | 13 in |
Overall Width | 3/8 in |
Belt Dimensions | 3/8x13 |
Belt Width x Length | 3/8 in W x 13 in L |
Overall Length | 13 in |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P80, Series R283 Metalite, Grade Coarse, Overall Length 13 in, Overall Width 3/8 in, Backing Material Cotton, Backing Weight X, Flexibility Type Semi-Flexible, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Sponge, 4 1/2" L, 2 1/2" W (24001TRI-F-B)
- TENNANT Rotary Brush, 24 in Dia, Black (1220185)
- NORTON ABRASIVES Fiber Disc, 5 in., Extra Coarse, 24G, PK25 (77696008407)
- SHAVIV Deburring Tool Set, High Speed Steel (154-00031)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 100 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown (78072727982)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728645)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721240)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 40 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite, Brown (78072720910)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728745)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 100 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown (78072727943)
- VSM Abrasive Belt, 80 Grit, Zirc, 2 x 60", PK10, Coated, 2" W, 60" L, 80 Grit, Medium, Zirconia, ZK713X (112470)
- Norton Abrasives Coated Sanding Belts