Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 3/8 in W, 13 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue
Mfr # 78072740295
Zoro # G2802572
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/8 in
- Length 13 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072740295
- Zoro # G2802572
- UPC # 780727402959
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 3/8 in |
Length | 13 in |
Overall Length | 13 in |
Belt Dimensions | 3/8x13 |
Belt Width x Length | 3/8 in W x 13 in L |
Overall Width | 3/8 in |
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series BlueFire R823P, Grade Coarse, Overall Length 13 in, Overall Width 3/8 in, Backing Material Polyester, Backing Weight X, Flexibility Type Regular, Belt Joint Type Butt Joint, Bond Type Resin, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Lisle Corporation 280 Grit Stone Set for 16000 16400 (LS16400)
- NORTON ABRASIVES Quick Change Disc, 2 In. Dia. (66623303912)
- CENTURY DRILL & TOOL Century Drill Resin Fiber Disc 4-1/2" x 7/8" 100 Grit Aluminum Oxide (75003)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 1in, 60 G, Shape: W220 (61463624566)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072727565)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 21 in L, 40 Grit, Extra Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727927)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 18 in L, P40 Grit, Extra Coarse, Aluminum Oxide, R283 Metalite (66254491543)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 180 Grit, Very Fine, Aluminum Oxide, R228 Metalite, Brown (78072720441)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 40 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P (78072727762)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072727554)
- VSM Abrasive Belt, 100 Grt, Ceramic, 1x21", PK10, Coated, 1" W, 21" L, 100 Grit, Fine, Ceramic, XK870X, Red (307833)
- Norton Abrasives Coated Sanding Belts