Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 3/8 in W, 13 in L, 60 Grit, Coarse, Ceramic, R981 SG, Red
Mfr # 78072745459
Zoro # G5635856
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/8 in
- Length 13 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 78072745459
- Zoro # G5635856
- UPC # 780727454590
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 3/8 in |
Length | 13 in |
Belt Dimensions | 3/8x13 |
Overall Length | 13 in |
Overall Width | 3/8 in |
Belt Width x Length | 3/8 in W x 13 in L |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series R981 SG, Grade Coarse, Overall Length 13 in, Overall Width 3/8 in, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Color Red, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Fiber Dsc BU Pad, 7D, Arbor Hole, 7D (63642543245)
- MERIT Spiral Band, 1/2 x 1/ 2in, 80G (08834193741)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, XL, 80G (42355)
- MIRKA PSA, Autokut Roll, 2.75"x60ft., P100, 1/RL (23-574-100)
- NORTON ABRASIVES Sanding Belt, Coated, 1 1/2 in W, 60 in L, 40 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (63642595003)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 24 in L, 40 Grit, Extra Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727937)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 24 in L, 60 Grit, Medium, Ceramic, R980P Blaze, Orange (69957345451)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 18 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072773764)
- NORTON ABRASIVES Sanding Belt, Coated, 8 in W, 19 in L, 120 Grit, Fine, Aluminum Oxide, R766X, Black (66261104951)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 18 in L, P40 Grit, Extra Coarse, Aluminum Oxide, R283 Metalite (66254491543)
- VSM Abrasive Belt, 180 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 180 Grit, Very Fine, Aluminum Oxide (13573)
- Norton Abrasives Coated Sanding Belts