Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, P40 Grit, Extra Coarse, Aluminum Oxide, R283 Metalite
Mfr # 78072727573
Zoro # G3105401
original price:
$1.35
11% off
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 20 1/2 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 78072727573
- Zoro # G3105401
- UPC # 780727275737
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 3/4 in |
Length | 20 1/2 in |
Belt Width x Length | 3/4 in W x 20 1/2 in L |
Overall Length | 20 1/2 in |
Overall Width | 3/4 in |
Belt Dimensions | 3/4x20-1/2 |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P40, Series R283 Metalite, Grade Extra Coarse, Overall Length 20 1/2 in, Overall Width 3/4 in, Backing Material Cotton, Backing Weight X, Flexibility Type Semi-Flexible, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT ConvoluteDebur Wheel8x1x3 9SfPK3 (77825)
- NORTON ABRASIVES Single Grit Benchstone, Ark, Ultra Fine (61463685655)
- MERIT Flap Wheel Test Kit, Abrasive Type: Coated (08834138006)
- FLITZ FLITZ SM10250-50 Original Buff Ball With 1.76 oz Paste Polish - Super Mini 2" (SM10250-50)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 132 in L, 36 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (69957344710)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Medium, Zirconia Alumina, R821P BlueFire, Blue (78072727695)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 180 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072722550)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 54 in L, 100 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072722160)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 24 in L, 80 Grit, Medium, Ceramic, R980P Blaze, Orange (63642596940)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 150 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072722555)
- VSM Abrasive Belt, 60 Grit, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 60 Grit, Medium, Ceramic, XK870X (282831)
- Norton Abrasives Coated Sanding Belts