Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 60 Grit, Coarse, Ceramic, R981 SG, Red
Mfr # 78072718715
Zoro # G2836461
original price:
$3.31
18% off
new price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 20 1/2 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072718715
- Zoro # G2836461
- UPC # 780727187153
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 3/4 in |
Length | 20 1/2 in |
Belt Dimensions | 3/4x20-1/2 |
Belt Width x Length | 3/4 in W x 20 1/2 in L |
Overall Width | 3/4 in |
Overall Length | 20 1/2 in |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series R981 SG, Grade Coarse, Overall Length 20 1/2 in, Overall Width 3/4 in, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Gold 8" Psa P36 W (23-352-036)
- WEILER Spiral Wire Brush Tool, Stainlesss Steel, 1" (97939)
- SCOTCH-BRITE 7" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100175514)
- NORTON ABRASIVES Grinding Wheel, T1, 7x3/4x1.25, CA, 46G, PK5 (66252942305)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 50 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727101)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 18 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072773921)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 320 Grit, Extra Fine, Aluminum Oxide, R228 Metalite, Brown (78072746387)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727983)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072758953)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite, Brown (78072722680)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 36 in L, P60 Grit, Medium, Aluminum Oxide, YP0998W, Black (78072775829)
- Norton Abrasives Coated Sanding Belts