Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 3/4 in W, 18 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon
Mfr # 78072732289
Zoro # G5164783
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 18 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072732289
- Zoro # G5164783
- UPC # 780727322899
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 3/4 in |
Length | 18 in |
Overall Length | 18 in |
Belt Width x Length | 3/4 in W x 18 in L |
Belt Dimensions | 3/4x18 |
Overall Width | 3/4 in |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P80, Series R283 Metalite, Grade Coarse, Overall Length 18 in, Overall Width 3/4 in, Backing Material Cotton, Backing Weight X, Flexibility Type Semi-Flexible, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Iridium 4"X6"X6" Grip 7H 240 (24-620-240)
- 3M Hookit Disc Pad 28662, 5inx1/2 in 5/8-11 (28662)
- DIABLO PSA Sanding Disc, 5", 220G, PK50 (DCD050220P50G)
- CGW ABRASIVES CutOff Whl, 6x0.045x7/8, T27, WA46-R (35134)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 50 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721245)
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957345359)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 120 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072722080)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 80 Grit, Coarse, Ceramic, R981 SG, Red (78072718709)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 80 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721320)
- NORTON ABRASIVES Sanding Belt, Coated, 1 1/2 in W, 60 in L, 50 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072726991)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727232)
- Norton Abrasives Coated Sanding Belts