Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 3/4 in W, 18 in L, P40 Grit, Extra Coarse, Aluminum Oxide, R283 Metalite
Mfr # 78072781797
Zoro # G5543465
product price: $51.65
/pk 50, $1.03/ea
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 18 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072781797
- Zoro # G5543465
- UPC # 780727817975
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 3/4 in |
Length | 18 in |
Belt Dimensions | 3/4x18 |
Belt Width x Length | 3/4 in W x 18 in L |
Overall Width | 3/4 in |
Overall Length | 18 in |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P40, Series R283 Metalite, Grade Extra Coarse, Overall Length 18 in, Overall Width 3/4 in, Backing Material Cotton, Backing Weight X, Flexibility Type Semi-Flexible, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3-1/2" Single Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (13156)
- HD 3MF4X24 40 341D 4 x 24 in. 40 Grit Sanding Belt (3MF4X24 40)
- ALLWAY 4" x 1" x 2-1/2" Medium/Coarse Sandbar (MC)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 7/8, Series: SG Blaze(R) (66254400254)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 79 in L, 36 Grit, Extra Coarse, Ceramic, R981 SG, Red (66261022622)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 21 in L, 50 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727926)
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957345359)
- NORTON ABRASIVES Sanding Belt, Coated, 8 in W, 107 in L, 60 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072722780)
- NORTON ABRASIVES Sanding Belt, Coated, 1/8 in W, 18 in L, 60 Grit, Medium, Zirconia Alumina, R823P Bluefire, Blue (66254491535)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 36 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072780491)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 18 in L, 80 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727993)
- Norton Abrasives Coated Sanding Belts