Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 3/4 in W, 18 in L, 60 Grit, Coarse, Ceramic, R981 SG, Red
Mfr # 78072745691
Zoro # G5164817
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 18 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072745691
- Zoro # G5164817
- UPC # 780727456914
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 3/4 in |
Length | 18 in |
Belt Dimensions | 3/4x18 |
Belt Width x Length | 3/4 in W x 18 in L |
Overall Length | 18 in |
Overall Width | 3/4 in |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series R981 SG, Grade Coarse, Overall Length 18 in, Overall Width 3/4 in, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Resin Fiber Disc 4 1/2"X7/8" - A40 (624137000)
- FLEX-HONE TOOL GBD31212 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD31212)
- ALC Abrasive Strainer Standard (41905)
- ARC ABRASIVES Cr 1 X 1-1/2 X 3/16 80 (21788)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 21 in L, 120 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown (78072727922)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 50 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721600)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728596)
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 60 Grit, Medium, Aluminum Oxide, R283 Metalite, Brown (78072704298)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728594)
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072736062)
- VSM Abrasive Belt, 100 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 100 Grit, Fine, Aluminum Oxide, KK711X (11537)
- Norton Abrasives Coated Sanding Belts