Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 3 in W, 79 in L, 50 Grit, Coarse, Ceramic, Blaze R980P, Orange
Mfr # 66261090276
Zoro # G5556467
product price: $178.99
/pk 10, $17.90/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Length 79 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261090276
- Zoro # G5556467
- UPC # 662610902763
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 3 in |
Length | 79 in |
Belt Dimensions | 3x79 |
Overall Width | 3 in |
Belt Width x Length | 3 in W x 79 in L |
Overall Length | 79 in |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 50, Series Blaze R980P, Grade Coarse, Overall Length 79 in, Overall Width 3 in, Resistance Properties Water, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Color Orange, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE HookandLoopDisc, 6", Vac, 120G, PK50 (91565)
- 3M Hand Sanding Blockz, Clip, Rubber, 4 3/4"L (9292NA-6-CC)
- SCOTCH-BRITE Sanding Belt, 3 1/2 in W, 15 1/2 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium (7000121131)
- PFERD Round Wire Flue Brush - Double Spiral, 3-1/4" Flue Size (89659)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957344423)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 80 Grit, Coarse, Ceramic, R981 SG, Red (78072718709)
- NORTON ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 60 Grit, Coarse, Aluminum Oxide, R215 Metalite (78072722000)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727122)
- NORTON ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P (78072753074)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 50 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727946)
- 3M CUBITRON Sanding Belt, Coated, 3/4 in W, 18 in L, 60 Grit, Medium, Ceramic, 984F, Maroon (7100020234)
- Norton Abrasives Coated Sanding Belts