Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 3 in W, 21 in L, 80 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown
Mfr # 78072727924
Zoro # G2970651
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3 in
- Length 21 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072727924
- Zoro # G2970651
- UPC # 780727279247
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 3 in |
Length | 21 in |
Belt Width x Length | 3 in W x 21 in L |
Overall Width | 3 in |
Overall Length | 21 in |
Belt Dimensions | 3x21 |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Open, Grit 80, Series R255 Metalite, Grade Coarse, Overall Length 21 in, Overall Width 3 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .020" Bronze 5/8"-11 UNC Nut (13299)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 80 Grit, 7/8 (66254461164)
- PFERD Carbide Bur - 14° Taper, ALU Cut - 5/8" x 1-5/16" x 1/4" Shank - SL-6 (25185)
- UNITED ABRASIVES/SAIT SAIT 23161 Saitech Ultimate Performance™ Thin High Speed Cut-Off Wheels 4" x 1/16" x 5/8", 5-Pack (23161)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072732289)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, P40 Grit, Extra Coarse, Aluminum Oxide, R283 Metalite (78072781797)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 60 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072722665)
- NORTON ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 120 Grit, Medium, Ceramic, R981 SG, Red (78072718753)
- NORTON ABRASIVES Sanding Belt, Coated, 8 in W, 19 in L, P80 Grit, Coarse, Aluminum Oxide, Neon R766, Black (66261104953)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 60 Grit, Coarse, Ceramic, R981 SG, Red (78072718704)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, 40 Grit, Coarse, Aluminum Oxide, R283 Metalite, Brown (78072727557)
- Norton Abrasives Coated Sanding Belts