Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 3 in W, 21 in L, 50 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown
Mfr # 78072727926
Zoro # G3209342
original price:
$3.59
11% off
new price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3 in
- Length 21 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072727926
- Zoro # G3209342
- UPC # 780727279261
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 3 in |
Length | 21 in |
Overall Width | 3 in |
Belt Width x Length | 3 in W x 21 in L |
Belt Dimensions | 3x21 |
Overall Length | 21 in |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Open, Grit 50, Series R255 Metalite, Grade Coarse, Overall Length 21 in, Overall Width 3 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hookit Blue ShtRollMultiH 36192 220g, PK4 (36192)
- PFERD W175 Poliflex® Mounted Point - Rubber Bond, 120 Grit, 1/8" Shank (36141)
- NORTON ABRASIVES Fiber Disc, 4x1/2in, XCrs, SC (66261007916)
- MARCO Coupling Gasket - 10/Pkg - Oversized (10SBG2)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 80 Grit, Coarse, Ceramic, R981 SG, Red (78072718709)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 21 in L, 120 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown (78072727922)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite, Brown (78072722680)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 40 Grit, Extra Coarse, Ceramic, R981 SG, Red (78072766018)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 40 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (69957398021)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721255)
- PFERD Coated Belt, Al/Oxd, 4"x24", 120 Grit, Coated, 4" W, 24" L, 120 Grit, Aluminum Oxide (49365)
- Norton Abrasives Coated Sanding Belts