Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 3 in W, 18 in L, 120 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown
Mfr # 78072727992
Zoro # G2615846
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Length 18 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072727992
- Zoro # G2615846
- UPC # 780727279926
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 3 in |
Length | 18 in |
Belt Width x Length | 3 in W x 18 in L |
Overall Width | 3 in |
Belt Dimensions | 3x18 |
Overall Length | 18 in |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Open, Grit 120, Series R255 Metalite, Grade Medium, Overall Length 18 in, Overall Width 3 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY DIAMOND Glass Grinding Bit 1 Inch X 80 Grit (GB1Q)
- SUNGOLD ABRASIVES Sanding Belt, 3 in. W, 24 in. L, 120 Grit (87.03.024.120)
- PFERD 5" x 7/8" Fiber Disc - Zirconia, 36 Grit (62523)
- RAYTECH Ceramic Media, Angle Cut Cylndr, 3/8x7/8" (41-316)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 120 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072720885)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 180 Grit, Very Fine, Aluminum Oxide, R228 Metalite, Brown (78072720441)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 24 in L, 60 Grit, Medium, Aluminum Oxide, R215 Metalite, Brown (78072727935)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 100 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728592)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 36 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (63642592057)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728567)
- ARC ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 120 Grit, Fine, Ceramic, Predator, Yellow (71-007018008)
- Norton Abrasives Coated Sanding Belts