Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 25 in W, 60 in L, 80 Grit, Medium, Zirconia Alumina, R823P Bluefire, Blue
Mfr # 69957328117
Zoro # G5695934
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 25 in
- Length 60 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 69957328117
- Zoro # G5695934
- UPC # 699573281178
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 25 in |
Length | 60 in |
Belt Dimensions | 25x60 |
Belt Width x Length | 25 in W x 60 in L |
Overall Width | 25 in |
Overall Length | 60 in |
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series BlueFire R823P, Grade Coarse, Overall Length 60 in, Overall Width 25 in, Backing Material Polyester, Backing Weight X, Belt Joint Type Butt Joint, Bond Type Resin, Color Blue, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grit, SC, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 60 Grit, Medium, Silicon Carbide (231315)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4-20, 120 (08834131010)
- WEILER 2" x 1/8" Wolverine Type 1 Cut-Off Wheel, A36S, 3/8" A.H. (56130)
- OSBORN Pilot Bonding End Brush, 1/2", 0003019000 (0003019000)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 320 Grit, Extra Fine, Aluminum Oxide, R228 Metalite, Brown (78072721308)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072722570)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 21 in L, 50 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727926)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 50 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957344982)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 60 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072722665)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 320 Grit, Extra Fine, Aluminum Oxide, R228 Metalite, Brown (78072722543)
- VSM Abrasive Belt, 80 Grit, SC, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 80 Grit, Medium, Silicon Carbide (31465)
- Norton Abrasives Coated Sanding Belts