Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 25 in W, 60 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue
Mfr # 69957328115
Zoro # G5563381
product price: $335.99
/pk 5, $67.20/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 25 in
- Length 60 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 69957328115
- Zoro # G5563381
- UPC # 699573281154
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 25 in |
Length | 60 in |
Belt Width x Length | 25 in W x 60 in L |
Overall Length | 60 in |
Belt Dimensions | 25x60 |
Overall Width | 25 in |
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series BlueFire R823P, Grade Medium, Overall Length 60 in, Overall Width 25 in, Backing Material Polyester, Backing Weight X, Flexibility Type Regular, Belt Joint Type Butt Joint, Bond Type Resin, Color Blue, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasve PSA Roll, 4-1/2"Wx30 ftL, 120G, Tan (66261131695)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 in Dia, P100 G (66261183816)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, A46-M-V, Sgl PK (38023)
- COBRA CARBIDE Carbide Burr, Double Cut Shape F Long Length, SF-7L6, 3/4 (10893)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 40 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721250)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 24 in L, 50 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727936)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 21 in L, 120 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown (78072727922)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 180 Grit, Very Fine, Zirconia Alumina, R823P Bluefire, Blue (78072728586)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 80 Grit, Medium, Ceramic, R980P Blaze, Orange (63642592574)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 30 in L, P120 Grit, Medium, Aluminum Oxide, R283 Metalite, Maroon (78072727577)
- PFERD Coated Belt, Co-Cool, 2"x48", 40 Grit, Coated, 2" W, 48" L, 40 Grit, Ceramic Oxide (49588)
- Norton Abrasives Coated Sanding Belts