Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 2 in W, 72 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue
Mfr # 78072728643
Zoro # G5188477
original price:
$9.05
15% off
new price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 72 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072728643
- Zoro # G5188477
- UPC # 780727286436
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 2 in |
Length | 72 in |
Belt Dimensions | 2x72 |
Overall Width | 2 in |
Belt Width x Length | 2 in W x 72 in L |
Overall Length | 72 in |
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series BlueFire R823P, Grade Coarse, Overall Length 72 in, Overall Width 2 in, Backing Material Polyester, Backing Weight X, Belt Joint Type Butt Joint, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Carbide Burr, Double Cut Shape D Long Length, SD-3L6, 3/8 (10687)
- DEDECO SUNBURST 1/2" X 1/2" BAND ASSORTMENT (A/O) 9/KIT (1840)
- FLEX-HONE TOOL GBD712240BC FLEX-HONE, 7.500" (191mm) bore, 17.5" OAL, 240 Grit, Boron Carbide (BC) (GBD712240BC)
- MARCO Quick Couple Nozzle Holder - 1-1/4" NPS (10NHAQ)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 120 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072721318)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721240)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 220 Grit, Very Fine, Zirconia Alumina, BlueFire R823P, Blue (78072728609)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 80 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957398026)
- NORTON ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 36 Grit, Extra Coarse, Ceramic, R981 SG, Red (78072700783)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 320 Grit, Extra Fine, Aluminum Oxide, R228 Metalite, Brown (78072722071)
- VSM Abrasive Belt, 36 Grit, Zirc, 3 x 18", PK10, Coated, 3" W, 18" L, 36 Grit, Very Coarse, Zirconia, Blue (210168)
- Norton Abrasives Coated Sanding Belts