Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 2 in W, 72 in L, 40 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange
Mfr # 69957346729
Zoro # G5164984
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 72 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 69957346729
- Zoro # G5164984
- UPC # 699573467299
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 2 in |
Length | 72 in |
Overall Length | 72 in |
Belt Width x Length | 2 in W x 72 in L |
Overall Width | 2 in |
Belt Dimensions | 2x72 |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 40, Series Blaze R980P, Grade Extra Coarse, Overall Length 72 in, Overall Width 2 in, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Type S Quick Change Disc, Aluminu, PK10 (70773)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/2, 1/4 Shank (310-002140)
- TANIS VolumetricFlaskWire Brush, Wht, 5", Natural (06186)
- VSM Abrasive Belt, 36 Grit, Zirc, 1/2x12", PK20, Coated, 1/2" W, 12" L, 36 Grit, Very Coarse, Zirconia (116756)
- NORTON ABRASIVES Sanding Belt, Coated, 8 in W, 19 in L, P80 Grit, Coarse, Aluminum Oxide, Neon R766, Black (66261104953)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 36 Grit, Extra Coarse, Ceramic, R980P Blaze, Orange (69957344963)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 89 in L, 80 Grit, Medium, Aluminum Oxide, R215 Metalite, Brown (07660760062)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 320 Grit, Extra Fine, Aluminum Oxide, R228 Metalite, Brown (78072722543)
- NORTON ABRASIVES Sanding Belt, Coated, 8 in W, 19 in L, 120 Grit, Fine, Aluminum Oxide, R766X, Black (66261104951)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, P60 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072727566)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 220 Grit, Very Fine, Aluminum Oxide, R228 Metalite, Brown (78072720871)
- Norton Abrasives Coated Sanding Belts