Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 2 in W, 72 in L, 36 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange
Mfr # 69957345460
Zoro # G5164923
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 72 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 69957345460
- Zoro # G5164923
- UPC # 699573454602
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 2 in |
Length | 72 in |
Belt Width x Length | 2 in W x 72 in L |
Overall Length | 72 in |
Overall Width | 2 in |
Belt Dimensions | 2x72 |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series Blaze R980P, Grade Extra Coarse, Overall Length 72 in, Overall Width 2 in, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 7" x .062" x 7/8" Ceramic Ulticut Plus T1 Double Reinforced Cut-Off Wheel for Stainless/Steel (AC3-10700251)
- ECONOLINE Right Glove- 24X8 (412020R)
- ZORO SELECT Carbide Bur, End Cut, 1/4 In, 1/4 Shank (310-001968)
- ARC ABRASIVES Blending Disc, 2in, 100 Grit, TR, PK100 (71-31655K)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 132 in L, 36 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (69957344710)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, P120 Grit, Medium, Aluminum Oxide, R283 Metalite (78072727575)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 180 Grit, Fine, Zirconia Alumina, BlueFire R823P, Blue (78072763853)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 132 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957344958)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 80 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721320)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 120 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072720885)
- VSM Abrasive Belt, 180 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 180 Grit, Very Fine, Aluminum Oxide (227033)
- Norton Abrasives Coated Sanding Belts