Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 2 in W, 72 in L, 220 Grit, Very Fine, Zirconia Alumina, BlueFire R823P, Blue
Mfr # 78072728633
Zoro # G5164905
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 72 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 78072728633
- Zoro # G5164905
- UPC # 780727286337
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 2 in |
Length | 72 in |
Belt Dimensions | 2x72 |
Overall Width | 2 in |
Overall Length | 72 in |
Belt Width x Length | 2 in W x 72 in L |
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 220, Series BlueFire R823P, Grade Very Fine, Overall Length 72 in, Overall Width 2 in, Backing Material Polyester, Backing Weight X, Flexibility Type Regular, Belt Joint Type Butt Joint, Bond Type Resin, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYALOX BY DICO Nyalox End Brush, 120 Grit, Orange, 3/4" (7200029)
- NORTON ABRASIVES Single Grit Benchstone, A/O, Fine (61463685585)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 7 in., XSL Crs (7000120803)
- MIRKA Sanding Sheet, 9X11", P800, PK50 (23-104-800)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 100 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072721585)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 150 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072722555)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 24 in L, 100 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown (78072727933)
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 100 Grit, Fine, Zirconia Alumina, R283 Metalite, Brown (78072710243)
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 120 Grit, Fine, Zirconia Alumina, R283 Metalite, Brown (78072710885)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 120 Grit, Medium, Ceramic, Blaze R980P, Orange (66261044755)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 120 Grit, Fine, Ceramic, 984F, Maroon (7100101153)
- Norton Abrasives Coated Sanding Belts