Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 2 in W, 72 in L, 180 Grit, Fine, Zirconia Alumina, BlueFire R823P, Blue
Mfr # 78072763853
Zoro # G5602195
product price: $63.19
/pk 10, $6.32/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 2 in
- Length 72 in
- Grit 180
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072763853
- Zoro # G5602195
- UPC # 780727638532
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 2 in |
Length | 72 in |
Overall Length | 72 in |
Overall Width | 2 in |
Belt Dimensions | 2x72 |
Belt Width x Length | 2 in W x 72 in L |
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 180, Series BlueFire R823P, Grade Fine, Overall Length 72 in, Overall Width 2 in, Backing Material Polyester, Backing Weight X, Flexibility Type Regular, Belt Joint Type Butt Joint, Bond Type Resin, Color Blue, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 16" x 3/16" Portable Cut-Off Wheel, 1" A.H. - SG STONE - Type 1 (64239)
- METABO Flap Disc 6" Flapper Plus 60 5/8"-11 T27 Fiberglass (629475000)
- MIRKA PSA, Disc Roll, 5", P220, PK100 (23-314-220)
- WALTER SURFACE TECHNOLOGIES Cut/Grind Wheel, T1 3"x1/16"x3/8" A-60 (11L317)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 50 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721600)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 18 in L, P40 Grit, Extra Coarse, Aluminum Oxide, R283 Metalite (66254491543)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 120 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072722080)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 30 in L, 80 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072762559)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 120 Grit, Medium, Ceramic, Blaze R980P, Orange (66261044755)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 40 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P (78072727102)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 120 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072721318)
- Norton Abrasives Coated Sanding Belts