Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 2 in W, 60 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue
Mfr # 78072727121
Zoro # G5188452
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 60 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072727121
- Zoro # G5188452
- UPC # 780727271210
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 2 in |
Length | 60 in |
Overall Width | 2 in |
Belt Width x Length | 2 in W x 60 in L |
Belt Dimensions | 2x60 |
Overall Length | 60 in |
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series BlueFire R821P, Grade Coarse, Overall Length 60 in, Overall Width 2 in, Backing Material Cotton, Backing Weight Y, Belt Joint Type Butt Joint, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Mounted Grinding Point, A14 (75203)
- MIRKA Grip Disc, 5", P150, PK50 (23-612-150)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, Spin-on, 7"x7/8" 80gr (15X708)
- MIRKA Mesh Grip, Disc, 6", P120 Grit, PK50 (AE24105012)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, P120 Grit, Medium, Aluminum Oxide, R283 Metalite, Maroon (78072727558)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 89 in L, 100 Grit, Medium, Aluminum Oxide, R215 Metalite, Brown (07660760063)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 18 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072753075)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 24 in L, 80 Grit, Medium, Ceramic, R980P Blaze, Orange (63642596940)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728566)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721255)
- NORTON ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P (78072753074)
- Norton Abrasives Coated Sanding Belts