Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 2 in W, 60 in L, 40 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P
Mfr # 78072727124
Zoro # G5164975
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2 in
- Length 60 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072727124
- Zoro # G5164975
- UPC # 780727271241
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 2 in |
Length | 60 in |
Overall Length | 60 in |
Belt Dimensions | 2x60 |
Overall Width | 2 in |
Belt Width x Length | 2 in W x 60 in L |
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 40, Series BlueFire R821P, Grade Extra Coarse, Overall Length 60 in, Overall Width 2 in, Backing Material Cotton, Backing Weight Y, Belt Joint Type Butt Joint, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 5" x 7/8" PREDATOR Surface Conditioning Disc, X CRS (62016CM-2)
- PFERD 3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNR Type - 180 Grit (46217)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 2in, 60G (61463624569)
- 3M Quick Change Disc, AlO, 2in, 120G, TR, PK50 (7000000388)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite, Brown (78072722680)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 320 Grit, Extra Fine, Aluminum Oxide, R228 Metalite, Brown (78072722543)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728957)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 54 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727518)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite (78072721610)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 36 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (69957345143)
- METABO Sanding Belt, Coated, 5 5/16 in W, 11 15/64 in L, 60 Grit, Medium, Zirconia Alumina, Blue (623473000)
- Norton Abrasives Coated Sanding Belts