Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 2 in W, 60 in L, 320 Grit, Extra Fine, Aluminum Oxide, R228 Metalite, Brown
Mfr # 78072702825
Zoro # G5164966
original price:
$5.05
7% off
new price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 60 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072702825
- Zoro # G5164966
- UPC # 780727028258
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 2 in |
Length | 60 in |
Belt Dimensions | 2x60 |
Overall Length | 60 in |
Overall Width | 2 in |
Belt Width x Length | 2 in W x 60 in L |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 320, Series R228 Metalite, Grade Extra Fine, Overall Length 60 in, Overall Width 2 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL 07584 FLEX-HONE for Firearms For a 9mm Pistol Chamber in 400 Grit Silicon Carbide (07584)
- WALTER SURFACE TECHNOLOGIES Backing Pads, 6" X 5/8-11" (15D064)
- WEILER 3" Wire Radial Wheel, .0118" Steel Fill, 1/4" Stem (17965)
- BLACK BULL Portable Abrasive Blaster Kit, 50 Lbs Capacity (PAB50)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 40 Grit, Extra Coarse, Ceramic, R981 SG, Red (78072760092)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 100 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown (78072727958)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 24 in L, 120 Grit, Fine, Zirconia Alumina, R823P Bluefire, Blue (78072728550)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, P40 Grit, Extra Coarse, Aluminum Oxide, R283 Metalite (78072727568)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, P60 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072727560)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 18 in L, 120 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown (78072727992)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 100 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072753076)
- Norton Abrasives Coated Sanding Belts