Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue
Mfr # 78072728621
Zoro # G3370017
original price:
$6.05
18% off
new price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 48 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072728621
- Zoro # G3370017
- UPC # 780727286214
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 2 in |
Length | 48 in |
Belt Dimensions | 2x48 |
Overall Length | 48 in |
Belt Width x Length | 2 in W x 48 in L |
Overall Width | 2 in |
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series BlueFire R823P, Grade Coarse, Overall Length 48 in, Overall Width 2 in, Backing Material Polyester, Backing Weight X, Belt Joint Type Butt Joint, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Bench Grinder Crimped Wire Wheel, 6" Coarse (76864)
- STANDARD ABRASIVES Type 27 Unitized Wheel, PK5 (811532)
- PEARL Redline Max A.O. DC Grinding Wheel 5 x 1/8 x 5/8-11 A/WA30S T-27 Pipeline (DCRED50PH)
- VSM 7" x 7/8" Coated Fiber Disc 120 Grit PK50 (85863)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 100 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072721230)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 40 Grit, Extra Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727947)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957345002)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 132 in L, 120 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072722375)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 120 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072721225)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 132 in L, 36 Grit, Extra Coarse, Zirconia Alumina, BlueFire R884P (78072750138)
- ZORO SELECT Sanding Belt, Coated, 1/2 in W, 12 in L, P60 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775795)
- Norton Abrasives Coated Sanding Belts