Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 2 in W, 48 in L, 40 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite, Brown
Mfr # 78072721250
Zoro # G2994984
original price:
$4.88
5% off
new price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 48 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072721250
- Zoro # G2994984
- UPC # 780727212503
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 2 in |
Length | 48 in |
Belt Dimensions | 2x48 |
Overall Width | 2 in |
Belt Width x Length | 2 in W x 48 in L |
Overall Length | 48 in |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 40, Series R228 Metalite, Grade Extra Coarse, Overall Length 48 in, Overall Width 2 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UR, 2" dia. (7000045980)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 60 G, AlO, PK25 (66261101861)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T27 4.5x1/8x5/8-11" (08H457)
- 3M Hookit Gold Disc, 01010, 3", P800gr, PK200 (01010)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 50 Grit, Coarse, Ceramic, Blaze R980P, Orange (66261043757)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 180 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072721223)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 320 Grit, Extra Fine, Aluminum Oxide, R228 Metalite, Brown (78072746387)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957345486)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721255)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 60 in L, 120 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072787840)
- VSM Abrasive Belt, 80 Grit, Zirc, 3 x 120", PK10, Coated, 3" W, 120" L, 80 Grit, Medium, Zirconia, ZK713X (108013)
- Norton Abrasives Coated Sanding Belts