Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 2 in W, 48 in L, 36 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P
Mfr # 78072727103
Zoro # G2848562
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 48 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072727103
- Zoro # G2848562
- UPC # 780727271036
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 2 in |
Length | 48 in |
Overall Width | 2 in |
Overall Length | 48 in |
Belt Dimensions | 2x48 |
Belt Width x Length | 2 in W x 48 in L |
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series BlueFire R821P, Grade Extra Coarse, Overall Length 48 in, Overall Width 2 in, Backing Material Cotton, Backing Weight Y, Belt Joint Type Butt Joint, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYALOX BY DICO Nyalox Wheel Brush, 80 Grit, Gray, 8" (7200071)
- GATOR FINISHING 4441 Aluminum Oxide Sundries Purpose Grit 100 5PK (7051329)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1-1/4, AO, 60G, PK5 (66252939552)
- NORTON ABRASIVES Flap Disc, 5 In x 40 Grit, 7/8 (66623399149)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 30 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072727579)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 60 Grit, Coarse, Ceramic, R981 SG, Red (78072718715)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 36 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072761959)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 40 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (69957346729)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957398028)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721255)
- VSM Abrasive Belt, 400 Grit, AO, 1 x 48", PK10, Coated, 1" W, 48" L, 400 Grit, Extra Fine, Aluminum Oxide (200683)
- Norton Abrasives Coated Sanding Belts