Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 2 in W, 48 in L, 120 Grit, Medium, Ceramic, Blaze R980P, Orange
Mfr # 66261052520
Zoro # G5521302
original price:
$149.39
16% off
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 48 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261052520
- Zoro # G5521302
- UPC # 662610525207
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 2 in |
Length | 48 in |
Overall Width | 2 in |
Belt Dimensions | 2x48 |
Belt Width x Length | 2 in W x 48 in L |
Overall Length | 48 in |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series Blaze R980P, Grade Medium, Overall Length 48 in, Overall Width 2 in, Resistance Properties Water, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Color Orange, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Clemco 1" Inlet Valve Service Kit (10C01929)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000120704)
- DEWALT 14" x 1/8" x 1" metal cutting blade (DW8020)
- INGERSOLL-RAND Adhesive/PSA Dsc Backup Pad, 6D (49879-1)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 36 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072780491)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727983)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728568)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072726902)
- NORTON ABRASIVES Sanding Belt, Coated, 10 in W, 70 1/2 in L, 80 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072722820)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 80 Grit, Medium, Zirconia Alumina, R823P Bluefire, Blue (78072728955)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 100 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072723235)
- Norton Abrasives Coated Sanding Belts